Nova 4 Light Modern Matte Black with Clear Seeded Glass Shades Chandelier For Dining Rooms
- Mfr # D283C-4CH-MB
- Zoro # G010385118
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Glass Color
Clear Seedy Glass
Standards
UL/cUL
Number of Lights
4
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D283C-4CH-MB
- Zoro #
- G010385118
- UPC #
- 046335121706
- Country of Origin
- China
Details
- Housing Finish
- Matte Black
- Glass Color
- Clear Seedy Glass
- Standards
- UL/cUL
- Number of Lights
- 4
- Watts
- 60W
- Connection Type
- Hard Wired
- Safety Rated
- Dry
- Light Source
- Incandescent
Description
Add a little bit of glam to your interior with Designers Fountain's Nova series. Featuring a combination of matte black and brushed gold finishes and clear seedy glass shades, Nova lights are sure to be the envy of everyone who comes to visit. With a variety of fixtures in the collection, you're sure to find the perfect solution for any room with Nova.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.