Shop BESA LIGHTING
See all product information
Create Account
Riva 9 Cord Pendant, Vanilla Matte, Satin Nickel Finish, 1x75W Incandescent
- Mfr # 1JT-1511VM-SN
- Zoro # G606141203
product price:Â
$
333.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-1511VM-SN
- Zoro #
- G606141203
- UPC #
- 767893689179
- Country of Origin
- China
Details
- Color
- Ivory
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Wattage
- 75W
- Bulb Technology
- Standard
- Lamp Quantity
- 1
- Material
- Brass/Steel
Description
The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.