Cordon Heritage Brass 4 Light Billiard
- Mfr # 2306-4HBR-MNB
- Zoro # G724177580
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Finish
Heritage Brass
Standard
CUL/cETLu
Shade Finish
Navy Blue
Series
Cordon
Length
81.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2306-4HBR-MNB
- Zoro #
- G724177580
- UPC #
- 685659224559
- Country of Origin
- India
Dimensions
- Length
- 81.75 in
- Height
- 14.5 in
- Width
- 14 in
Details
- Finish
- Heritage Brass
- Standard
- CUL/cETLu
- Shade Finish
- Navy Blue
- Series
- Cordon
- Number of Lights
- 4
- Shade Material
- Steel
- Bulb Base Type
- Medium
- Light Bulb Wattage
- 60 W
- Color
- Brass
- Item
- Billiard
- Dimmable
- Yes
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.