
Rocky Stem Pendant, Copper, Satin Nickel Finish, 1x9W LED
Mfr # 1TT-ROCKYCP-LED-SN
Zoro # G906139191
product price:Â $1,293.99
/ea
Free Shipping & Returns
Key Features
Color
Copper
Lamp Type
Puck
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-ROCKYCP-LED-SN
Zoro #
G906139191
UPC #
767893232627
Country of Origin
Turkey
Dimensions
Height
9.5 in
Width
10 in
Length
10 in
Details
Color
Copper
Housing Finish
Satin Nickel
Lamp Type
Puck
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
9W
Bulb Technology
LED
Lamp Quantity
1
Fixture Type
Stem
Material
Brass/Steel
Dimmable
Yes
Item
Pendant
Series
Rocky
Lamp Base
GU24
Damp/Wet Rating
Damp
Lamp Included
Yes
Number of Lights
1
Description
The Rocky Copper Pendant features a unique globe shade that enhances the beauty of shimmering glass with the visual advantages of cut metal, which results in a compelling optical display in a smartly modern design. With random stenciled openings placed throughout the bottom portion of this pendant, the concealed light source focuses the eye through the multi-dimensional sightlines while allowing for a eye-catching sparkle from the exposed clear glass and dramatic play of light through the accents and onto adjacent surfaces. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.