Sail Sconce, Bubble with Bronze faceplate, Bronze Finish, 2x40W Incandescent

  • Mfr # SAIL17BB-BR

  • Zoro # G606137015


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
17.5
Length
6.25
Glass Color
Clear
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAIL17BB-BR
Zoro #
G606137015
UPC #
767893211745
Country of Origin
Turkey

Dimensions

Height
17.5
Length
6.25
Width
4 in

Details

Voltage
120V
Glass Color
Clear
Lamp Quantity
2
Fixture Wattage
40W
Housing Material
Steel
Lamp Type
B10
Lamp Included
No
Finish
Bronze
Lamp Base
Medium base
Style
Contemporary
Dimmable
Yes
Item
Sconce
Damp/Wet Rating
Wet
Lens Material
Glass
Series
Sail

Description

Sail wall sconce features contemporary Opal glass with a faceplate. Use indoors or out. ADA-Compliant. Our Bubble is a clear glass with an interesting bubble pattern blown randomly throughout the glass. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.