
Sasha Cord Pendant, Garnet, Bronze Finish, 1x40W Candelabra (Discontinued)
- Mfr # 1BT-757241-BR
- Zoro # G806140167
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1BT-757241-BR
Zoro #
G806140167
UPC #
767893583231
Country of Origin
China
Details
Color
Garnet
Housing Finish
Bronze
Lamp Type
G16.5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
40W
Fixture Type
Cord
Bulb Technology
Standard
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Garnet glass is full of floating, vibrant red tones with a mix of black and white tones behind them. When the glass is lit the fiery color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of deep red hues called frit along with black glass powders. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.