
Sasha Mini Sconce, Ceylon, Chrome Finish, 1x9W LED (Discontinued)
- Mfr # 1WZ-7572CE-LED-CR
- Zoro # G606142705
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WZ-7572CE-LED-CR
Zoro #
G606142705
UPC #
767893953393
Country of Origin
Türkiye
Dimensions
Height
7.125
Length
6.325
Details
Fixture Voltage
120V
Glass Color
Multicolored
Housing Material
Brass/Steel
Lamp Quantity
1
Lamp Type
A19
Fixture Wattage
9W
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Ceylon glass is an inspiring varicolored glass with a look reminiscent to natural quartz, with a glossy polished surface. Blues and reds dominate when unlit, but turn the light on and the earth-tones take over. This décor is created by rolling molten glass in small bits of various colors called frit along with various glass powders. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear matte outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.