
Sasha Mini Sconce, Garnet, Satin Nickel Finish, 1x60W Incandescent (Discontinued)
- Mfr # 1WZ-757241-SN
- Zoro # G506142904
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WZ-757241-SN
Zoro #
G506142904
UPC #
767893710613
Country of Origin
China
Dimensions
Height
7.125
Length
6.325
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Red
Fixture Wattage
60W
Bulb Technology
Standard
Housing Material
Brass/Steel
Lamp Quantity
1
Lamp Type
A19
Housing Finish
Satin Nickel
Color
Garnet
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Garnet glass is full of floating, vibrant red tones with a mix of black and white tones behind them. When the glass is lit the fiery color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of deep red hues called frit along with black glass powders. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.