
Sasha Mini Sconce, Honey, Bronze Finish, 1x9W LED (Discontinued)
- Mfr # 1WZ-7572HN-LED-BR
- Zoro # G406137581
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WZ-7572HN-LED-BR
Zoro #
G406137581
UPC #
767893953546
Country of Origin
China
Dimensions
Height
7.125
Length
6.325
Details
Fixture Voltage
120V
Glass Color
Almond
Housing Finish
Bronze
Bulb Technology
LED
Lamp Type
A19
Housing Material
Brass/Steel
Fixture Wattage
9W
Lamp Quantity
1
Color
Honey
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.