
Sasha Mini Sconce, Opal Matte, Satin Nickel Finish, 1x9W LED
Mfr # 1WZ-757207-LED-SN
Zoro # G406142158
product price:Â $315.00
/ea
Free Shipping & Returns
Key Features
Height
7.125
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WZ-757207-LED-SN
Zoro #
G406142158
UPC #
767893953171
Country of Origin
China
Dimensions
Height
7.125
Length
6.325
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Finish
Satin Nickel
Housing Material
Brass/Steel
Lamp Quantity
1
Lamp Type
A19
Bulb Technology
LED
Fixture Wattage
9W
Color
Opal Matte
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.