
Sasha Vanity, Opal Matte, Chrome Finish, 3x9W LED (Discontinued)
- Mfr # 3WZ-757207-LED-CR
- Zoro # G306138350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3WZ-757207-LED-CR
Zoro #
G306138350
UPC #
767893955472
Country of Origin
China
Dimensions
Height
7.125
Length
22.4375
Depth
7.125
Shade Length/Depth
6.325 in.
Shade Width
6.325 in.
Shade Height
5.5 in.
Details
Color
White
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
9W
Housing Material
Brass/Steel
Lamp Quantity
3
Metal Finish
Chrome
Bulb Base
GU24
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with sleek arcing die cast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.