Scala 40 Outdoor Sconce, White Acrylic, Bronze Finish, 3x11W LED

  • Mfr # SCALA40-WA-LED-BR

  • Zoro # G706137175


product price:  $1,684.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
40.125
Length
8.75
Glass Color
White
Fixture Wattage
11W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCALA40-WA-LED-BR
Zoro #
G706137175
UPC #
767893129330
Country of Origin
United States

Dimensions

Height
40.125
Length
8.75
Width
4.75 in

Details

Voltage
120V
Glass Color
White
Fixture Wattage
11W
Lamp Quantity
3
Housing Material
Aluminum
Lamp Type
A19
Style
Contemporary
Damp/Wet Rating
Wet
Lamp Included
Yes
Socket Type
GU24
Lens Material
Acrylic
Item
Sconce
Dimmable
Yes
Finish
Bronze
Series
Scala

Description

Our Scala collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.