
Scope Cord Pendant, Olive/Frost, Satin Nickel Finish, 1x5W LED (Discontinued)
- Mfr # 1XT-6524EL-LED-SN
- Zoro # G906141804
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-6524EL-LED-SN
Zoro #
G906141804
UPC #
767893902292
Country of Origin
China
Details
Color
Green
Housing Finish
Satin Nickel
Lamp Type
MR16
Voltage
12V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Lamp Quantity
1
Material
Brass/Aluminum
Fixture Wattage
5W
Fixture Type
Cord
Description
Scope is a compact cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Olive/Frost glass is a colored transparent borosilicate glass, with a frosting carefully applied to conceal the light source. The light green glow has an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.