Zoro Homepage

Silk 16 Ceiling, Opal/Black, 1x30W LED

  • Mfr # SILK16BKC-LED

  • Zoro # G906142573


product price: $472.50
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
16
Lamp Type
Board
Voltage
120V
Height
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SILK16BKC-LED
Zoro #
G906142573
UPC #
767893269104
Country of Origin
Turkey

Dimensions

Length
16
Height
4.75
Fixture Height
4.75 in
Depth
16
Shade Length/Depth
16 in.
Shade Height
4.75 in.
Shade Width
16 in.
Shade Diameter
16 in
Fixture Diameter
16 in

Details

Mounting
Damp
Lamp Type
Board
Voltage
120V
Lumens
2200
Dimmable
Yes
Glass Color
White
Item
Ceiling Light
Color Temperature
3000K
Fixture Wattage
30W
Max. Fixture Wattage
30W
Includes
Lamps
Lamp Quantity
1
Fixture Type
120V Flush Mount
Rated Life
50000
Lamp Type - Fixtures
LED
Housing Material
Aluminum
CRI
90+
Standards
ETL; cETL
Style
Contemporary
Bulb Base
Integrated
Number of Light Bulbs Required
1
Shade Material
Glass
Shade Color
White
Lamp Shape
Board
Shade Finish
Opal/Black
Fixture Socket Type
Integrated
Fixture Extension
16 in

Description

The Silk ceiling fixture collection is comprised of a matte etched Opal bottom European diffuser accented with a black upper cap and fitter. The result is an appealing contrast created from the soothing illuminated opal against the appearance of a spun metal cap, which is actually an artistically finished portion of the glass diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.