Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sly Sconce, Brushed Brass/Clear, 1x7W LED

  • Mfr # SLYBB-LED

  • Zoro # G006142619


product price: $400.50
/ea
Free Shipping & Returns

Key Features

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Height
6.25
Dimmable
Yes
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLYBB-LED
Zoro #
G006142619
UPC #
767893269777
Country of Origin
China

Dimensions

Height
6.25
Length
6.25
Fixture Diameter
6.25 in
Height of Center
3.125 in
Fixture Height
6.25 in

Details

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Dimmable
Yes
Fixture Voltage
120V
Finish
Brushed Brass
Item
Sconce
Max. Fixture Wattage
7W
Bulb Technology
LED
Standards
ADA Compliant; ETL; cETL
Lamp Quantity
1
Lamp Type
Board
Housing Material
Aluminum
Fixture Wattage
7W
Includes
Lamps
Lumens
600
CRI
90+
Number of Bulbs
1
Style
Modern
Color Temperature
3000K
Shade Color
Clear
Fixture Socket Type
Integrated
Fixture Extension
4 in
Shade Finish
Brushed Brass/Clear
Lamp Shape
Board
Shade Material
Glass
Rated Life
30000

Description

Our Sly sconce is a low profile contemporary design, combines indirect illumination with a compelling pressed clear glass diffuser, ideal for any transitional or modern decor. The textured lines in the circular glass projects an eye-catching radial patterning onto the mounting surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.