
Sonya 13 Ceiling, Satin Frost, White Clips, 1x100W Halogen
Mfr # 841725-WH
Zoro # G606141036
product price: $238.50
/ea
Free Shipping & Returns
Key Features
Length
13
Lamp Type
T5
Voltage
120V
Height
4.375
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
841725-WH
Zoro #
G606141036
UPC #
767893764890
Country of Origin
Turkey
Dimensions
Length
13
Height
4.375
Depth
13
Shade Length/Depth
13 in.
Shade Height
4.125 in.
Shade Width
13 in.
Details
Housing Finish
White Clips
Lamp Type
T5
Voltage
120V
Glass Color
White
Fixture Wattage
100W
Bulb Technology
Standard
Housing Material
Aluminum
Lamp Quantity
1
Color
Satin Frost
Metal Finish
White
Style
Contemporary
Bulb Base
G9 Bi-pin
Description
Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.