Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonya 20 Ceiling, Glitter, White Clips, 3x11W LED

  • Mfr # 8419GL-LED-WH

  • Zoro # G906141453


product price: $1,235.99
/ea
Free Shipping & Returns

Key Features

Length
20.875
Lamp Type
A19
Voltage
120V
Height
5.625
Glass Color
Crystal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8419GL-LED-WH
Zoro #
G906141453
UPC #
767893128593
Country of Origin
Turkey

Dimensions

Length
20.875
Height
5.625
Depth
20.875
Shade Length/Depth
20.875 in.
Shade Width
20.875 in.
Shade Height
5.5 in.
Width
20.875 in

Details

Housing Finish
White Clips
Lamp Type
A19
Voltage
120V
Glass Color
Crystal
Color
Glitter
Fixture Wattage
11W
Housing Material
Aluminum
Lamp Quantity
3
Bulb Technology
LED
Style
Contemporary
Metal Finish
White
Bulb Base
GU24
Damp/Wet Rating
Damp
Lamp Base
GU24
Fixture Lens Material
Glass
Dimmable
Yes
Series
Sonya
Item
Ceiling Light
Lamp Included
Yes

Description

Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.