This item is Discontinued.

Besa Lighting Sonya 20 Ceiling, Satin Frost, White Clips, 3x100W Halogen 841925-WH

Sonya 20 Ceiling, Satin Frost, White Clips, 3x100W Halogen (Discontinued)

  • Mfr # 841925-WH
  • Zoro # G406141397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
841925-WH
Zoro #
G406141397
UPC #
767893764715
Country of Origin
Türkiye

Dimensions

Length
20.875
Width
20.875 in
Height
5.625
Depth
20.875
Shade Height
5.5 in.
Shade Length/Depth
20.875 in.
Shade Width
20.875 in.

Details

Housing Finish
White Clips
Lamp Type
T5
Voltage
120V
Dimmable
Yes
Glass Color
White
Item
Ceiling Light
Color
Satin Frost
Housing Material
Aluminum
Bulb Technology
Standard
Lamp Quantity
3
Fixture Wattage
100W
Bulb Base
G9 Bi-pin
Style
Contemporary
Metal Finish
White
Lamp Included
Yes
Fixture Lens Material
Glass
Lamp Base
G9 Bi-pin
Damp/Wet Rating
Damp
Series
Sonya

Description

Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.