Spazio Cord Pendant, Red/Frost, Bronze, 1x3W LED
- Mfr # 1XT-6294RD-LED-BR
- Zoro # G906141156
product price:Â
$
580.50
/ea
Free Shipping & Returns
Key Features
Color
Red
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-6294RD-LED-BR
- Zoro #
- G906141156
- UPC #
- 767893134099
- Country of Origin
- Türkiye
- Color
- Red
- Housing Finish
- Bronze
- Lamp Type
- T4
- Voltage
- 12V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Technology
- LED
- Fixture Wattage
- 3W
- Fixture Type
- Cord
- Material
- Brass/Aluminum
- Lamp Quantity
- 1
Description
The Spazio Red/Frost pendant features two softly radiused glasses, fused together to create a refined contemporary look. Our transparent red prismatic top glass is internally stippled with a contemporary polished outer finish, while the bottom glass has been softly frosted on the outer surface. The result is tranquil bottom glow with a low key harmonious display that exudes a warm mood, contrasted by a dazzling optical effect created by the highly refracting top glass. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.