
Spazio Cord Pendant, Red/Frost, Satin Nickel, 1x3W LED
Mfr # 1XT-6294RD-LED-SN
Zoro # G606141166
product price:Â $580.50
/ea
Free Shipping & Returns
Key Features
Color
Red
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-6294RD-LED-SN
Zoro #
G606141166
UPC #
767893134105
Country of Origin
Turkey
Details
Color
Red
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
3W
Lamp Quantity
1
Bulb Technology
LED
Fixture Type
Cord
Material
Brass/Aluminum
Description
The Spazio Red/Frost pendant features two softly radiused glasses, fused together to create a refined contemporary look. Our transparent red prismatic top glass is internally stippled with a contemporary polished outer finish, while the bottom glass has been softly frosted on the outer surface. The result is tranquil bottom glow with a low key harmonious display that exudes a warm mood, contrasted by a dazzling optical effect created by the highly refracting top glass. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.