
Spezza 7 Cord Pendant, Satin Nickel Finish, 1x100W Incandescent
Mfr # 1JT-SPEZ07-SN
Zoro # G306142586
product price:Â $238.50
/ea
Free Shipping & Returns
Key Features
Color
Silver
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-SPEZ07-SN
Zoro #
G306142586
UPC #
767893036683
Country of Origin
China
Details
Color
Silver
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Industrial
Shade Material
Metal
Fixture Wattage
100W
Material
Brass/Steel
Lamp Quantity
1
Bulb Technology
Standard
Fixture Type
Cord
Description
Our industrial styled Spezza pendant, with its artistic display of woven metal rods, offers a look that will easily merge into the recent urban decorating trend . The exposed hardware is designed to be celebrated, and offers perfect synergy when combined with the illuminated exposed light source The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.