
Spezza 7 Cord Pendant, Satin Nickel Finish, 1x100W Incandescent
Mfr # 1TT-SPEZ07-SN
Zoro # G806139697
product price:Â $337.50
/ea
Free Shipping & Returns
Key Features
Color
Silver
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-SPEZ07-SN
Zoro #
G806139697
UPC #
767893036706
Country of Origin
China
Details
Color
Silver
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Industrial
Shade Material
Metal
Lamp Quantity
1
Bulb Technology
Standard
Fixture Type
Stem
Fixture Wattage
100W
Material
Brass/Steel
Description
Our industrial styled Spezza pendant, with its artistic display of woven metal rods, offers a look that will easily merge into the recent urban decorating trend . The exposed hardware is designed to be celebrated, and offers perfect synergy when combined with the illuminated exposed light source The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.