
Spezza Wall Sconce, Bronze Finish, 1x100W Incandescent (Discontinued)
- Mfr # 1WZ-SPEZZA-BR
- Zoro # G806138041
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WZ-SPEZZA-BR
Zoro #
G806138041
UPC #
767893036836
Country of Origin
China
Dimensions
Height
8.75
Length
7.25
Details
Fixture Voltage
120V
Glass Color
Bronze
Lamp Quantity
1
Bulb Technology
Standard
Housing Material
Brass/Steel
Fixture Wattage
100W
Housing Finish
Bronze
Lamp Type
A19
Description
Our industrial styled Spezza sconce, with its artistic display of woven metal rods, offers a look that will easily merge into the recent urban decorating trend . The exposed hardware is designed to be celebrated, and offers perfect synergy when combined with the illuminated exposed light source The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.