Zoro Homepage

Spezza Wall Sconce, Satin Nickel Finish, 1x100W Incandescent

  • Mfr # 1WZ-SPEZZA-SN

  • Zoro # G206138061


product price: $261.00
/ea
Free Shipping & Returns

Key Features

Height
8.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Silver
Length
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-SPEZZA-SN
Zoro #
G206138061
UPC #
767893036843
Country of Origin
China

Dimensions

Height
8.75
Length
7.25

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Silver
Lamp Type
A19
Bulb Technology
Standard
Housing Material
Brass/Steel
Housing Finish
Satin Nickel
Fixture Wattage
100W
Lamp Quantity
1

Description

Our industrial styled Spezza sconce, with its artistic display of woven metal rods, offers a look that will easily merge into the recent urban decorating trend . The exposed hardware is designed to be celebrated, and offers perfect synergy when combined with the illuminated exposed light source The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.