This item is Discontinued.

Besa Lighting Spira 10 Ceiling, Clear, Bronze, 1x10W LED SPIRA10CLC-LED-BR

Spira 10 Ceiling, Clear, Bronze, 1x10W LED (Discontinued)

  • Mfr # SPIRA10CLC-LED-BR
  • Zoro # G006142435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPIRA10CLC-LED-BR
Zoro #
G006142435
UPC #
767893258580
Country of Origin
Germany

Dimensions

Length
9.75
Height
2.75
Fixture Height
2.75 in
Depth
9.75
Shade Length/Depth
9.75 in.
Shade Height
2 in.
Shade Width
9.75 in.
Shade Diameter
9.75 in
Fixture Diameter
9.75 in
Width
9.75 in

Details

Mounting
Damp
Housing Finish
Bronze
Lamp Type
Board
Voltage
120V
Lumens
865
Dimmable
Yes
Glass Color
Clear
Item
Ceiling Light
Standards
ETL; cETL
Lamp Quantity
1
Bulb Technology
LED
Housing Material
Aluminum
Fixture Wattage
10W
Fixture Type
120V Flush Mount
Max. Fixture Wattage
10W
Rated Life
30000
CRI
90+
Color Temperature
3000K
Lamp Type - Fixtures
LED
Includes
Lamps
Color
Clear
Bulb Base
Integrated
Style
Contemporary
Metal Finish
Bronze
Number of Light Bulbs Required
1
Shade Color
Clear
Shade Material
Glass
Fixture Socket Type
Integrated
Fixture Extension
9.75 in
Shade Finish
Clear
Lamp Shape
Board
Damp/Wet Rating
Damp
Lamp Included
Yes
Fixture Lens Material
Glass
Series
Spira

Description

The Spira Flush mount is a modern flush mount, composed of an interestingly toroid-shaped blown clear glass shade with radially patterned frosted stripes. The indirect LED light source's glow beautifully complements the glass design by highlighting the frosted etchings from the transparent space. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.