Zoro Homepage

Spira 10 Ceiling, Coral Blue, Black, 1x10W LED

  • Mfr # SPIRA10BLC-LED-BK

  • Zoro # G206142266


product price: $387.00
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
9.75
Lamp Type
Board
Voltage
120V
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPIRA10BLC-LED-BK
Zoro #
G206142266
UPC #
767893258542
Country of Origin
Germany

Dimensions

Length
9.75
Height
2.75
Fixture Height
2.75 in
Depth
9.75
Shade Height
2 in.
Shade Width
9.75 in.
Shade Length/Depth
9.75 in.
Shade Diameter
9.75 in
Fixture Diameter
9.75 in

Details

Mounting
Damp
Housing Finish
Black
Lamp Type
Board
Voltage
120V
Lumens
865
Dimmable
Yes
Glass Color
Blue
Item
Ceiling Light
Lamp Quantity
1
Fixture Type
120V Flush Mount
CRI
90+
Color Temperature
3000K
Fixture Wattage
10W
Rated Life
30000
Lamp Type - Fixtures
LED
Color
Coral Blue
Bulb Technology
LED
Housing Material
Aluminum
Max. Fixture Wattage
10W
Includes
Lamps
Standards
ETL; cETL
Metal Finish
Black
Bulb Base
Integrated
Style
Contemporary
Number of Light Bulbs Required
1
Shade Material
Glass
Shade Color
Blue
Shade Finish
Coral Blue
Lamp Shape
Board
Fixture Extension
9.75 in
Fixture Socket Type
Integrated

Description

The Spira Flush mount is a modern flush mount, composed of an interestingly toroid-shaped blown coral blue glass shade with radially patterned frosted stripes. The indirect LED light source's glow beautifully complements the glass design by highlighting the frosted etchings from the transparent space. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.