Shop BESA LIGHTING
See all product information
Create Account
Spirit 8 Cord Pendant, Clear, Satin Nickel, 1x60W Incandescent
- Mfr # 1JT-SPIR8CL-SN
- Zoro # G306142364
product price:Â
$
409.50
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-SPIR8CL-SN
- Zoro #
- G306142364
- UPC #
- 767893133719
- Country of Origin
- Germany
Details
- Color
- Clear
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Technology
- Standard
- Fixture Type
- Cord
- Material
- Brass/Steel
- Lamp Quantity
- 1
- Fixture Wattage
- 60W
Description
The Spirit 8 Clear Pendant is composed of a clear glass globe, with an interesting circular optical pattern blown as an additional layered ring along the interior wall of the glass. The dramatic play of light through the sculpted layer and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.