
Sprite Cord Pendant, Blue Twist, Bronze Finish, 1x50W Halogen (Discontinued)
- Mfr # 1XT-1716BL-BR
- Zoro # G406139370
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-1716BL-BR
Zoro #
G406139370
UPC #
767893020972
Country of Origin
China
Details
Color
Blue
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
50W
Material
Brass/Aluminum
Bulb Technology
Standard
Lamp Quantity
1
Description
The compact sized Sprite is a modern and pleasing ovoid shape, with open bottom, that will fit seamlessly into any contemporary space. This unique décor is handcrafted, with layered swirls of cyan and dark blue against white, finished to a high gloss....... The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.