
Spur Cord Pendant, Red, Satin Nickel, 1x35W Halogen
Mfr # 1XT-SPURRD-SN
Zoro # G106141369
product price: $405.00
/ea
Free Shipping & Returns
Key Features
Color
Red
Lamp Type
T4
Voltage
12V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-SPURRD-SN
Zoro #
G106141369
UPC #
767893134587
Country of Origin
China
Details
Color
Red
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Transitional
Shade Material
Glass
Bulb Technology
Standard
Fixture Type
Cord
Fixture Wattage
35W
Material
Brass/Aluminum
Lamp Quantity
1
Description
The Spur Red/Frost is a distinctive double-glass pendant, with an inner frosted cylinder centered within a transparent softly radiused outer glass. The transparent red blown outer glass complements the soft white Opal cased glass, which can suit any modern decor. The inner tranquil glow is pleasing in appearance, as the sophisticated outer glass sparkles with the accents from that glow. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.