
Stilo 12 Cord Pendant, Opal Matte, Bronze Finish, 1x150W Incandescent
Mfr # 1KX-412007-BR
Zoro # G806139727
product price: $892.99
/ea
Free Shipping & Returns
Key Features
Color
Opal Matte
Lamp Type
A21
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-412007-BR
Zoro #
G806139727
UPC #
767893785987
Country of Origin
China
Dimensions
Height
12 in
Length
6.25 in
Width
6.25 in
Details
Color
Opal Matte
Housing Finish
Bronze
Lamp Type
A21
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
150W
Lamp Quantity
1
Fixture Type
Cable
Bulb Technology
Standard
Material
Brass/Steel
Series
Stilo
Lamp Base
Medium base
Damp/Wet Rating
Damp
Lamp Included
No
Dimmable
Yes
Number of Lights
1
Item
Pendant
Description
Tondo 12 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.