
Stilo 7 Stem Pendant, Ceylon, Bronze Finish, 1x40W Candelabra (Discontinued)
- Mfr # 1TT-4404CE-BR
- Zoro # G706139728
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-4404CE-BR
Zoro #
G706139728
UPC #
767893943493
Country of Origin
China
Details
Color
Ceylon
Housing Finish
Bronze
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
40W
Fixture Type
Stem
Lamp Quantity
1
Bulb Technology
Standard
Material
Brass/Steel
Description
Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Ceylon glass is an inspiring varicolored glass with a look reminiscent to natural quartz, with a glossy polished surface. Blues and reds dominate when unlit, but turn the light on and the earth-tones take over. This décor is created by rolling molten glass in small bits of various colors called frit along with various glass powders. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear matte outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.