
Stilo 7 Stem Pendant, Chalk, Bronze Finish, 1x40W Candelabra
Mfr # 1TT-4404KR-BR
Zoro # G706140564
product price:Â $824.99
/ea
Free Shipping & Returns
Key Features
Color
Chalk
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-4404KR-BR
Zoro #
G706140564
UPC #
767893943738
Country of Origin
China
Dimensions
Length
4 in
Width
4 in
Height
7 in
Details
Color
Chalk
Housing Finish
Bronze
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Stem
Lamp Quantity
1
Fixture Wattage
40W
Bulb Technology
Standard
Material
Brass/Steel
Lamp Base
Candelabra
Item
Pendant
Series
Stilo
Damp/Wet Rating
Damp
Number of Lights
1
Lamp Included
No
Dimmable
Yes
Description
Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.