Shop BESA LIGHTING
See all product information
Create Account
Sultana Flare Wall Sconce, Black Finish, 1x4W LED
- Mfr # SULTANA-F-WALL-LED-BK
- Zoro # G206137194
product price:Â
$
382.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
17.8
Length
10.8
Housing Material
Aluminum
Fixture Wattage
4W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SULTANA-F-WALL-LED-BK
- Zoro #
- G206137194
- UPC #
- 767893129453
- Country of Origin
- China
Dimensions
- Height
- 17.8
- Length
- 10.8
Details
- Voltage
- 120V
- Glass Color
- Black
- Housing Material
- Aluminum
- Fixture Wattage
- 4W
- Lamp Quantity
- 1
- Lamp Type
- MR11
Description
Our industrial styled Sultana Flare sconce, composed of a black aluminum bracket and artistic display of radiused woven metal rods, offers a look that will easily merge into the recent urban decorating trend. The exposed hardware is designed to be celebrated, and creates a light sculpture as it gracefully plays with the focused downlight.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.