Sultana Rope Pendant, Cylinder, Black, 1x40W Incandescent
- Mfr # 1JT-SULTANA-C-BK
- Zoro # G506142157
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
15.2 in
Length
7.9 in
Width
7.9 in
Lamp Type
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-SULTANA-C-BK
- Zoro #
- G506142157
- UPC #
- 767893133016
- Country of Origin
- China
Dimensions
- Height
- 15.2 in
- Length
- 7.9 in
- Width
- 7.9 in
Details
- Color
- Black
- Lamp Type
- T10
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Rustic
- Shade Material
- Glass
- Chandelier/ Pendant Type
- Cylinder
- Item
- Pendant
- Material
- Aluminum
- Lamp Quantity
- 1
- Fixture Wattage
- 40W
- Lamp Included
- No
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Lamp Base
- Medium Base
- Series
- Sultana
Description
Our industrial styled Sultana Cylinder composed of a black aluminum bracket and artistic display of straight woven metal rods, offers a look that will easily merge into the recent urban decorating trend. The exposed hardware is designed to be celebrated, and creates a light sculpture as it gracefully plays with the focused downlight. These stylish and functional luminaries are offered in a beautiful Black finish. The Rope pendant fixture is equipped with a 6' natural hemp rope, 2" in diameter, and an low profile flat monopoint canopy.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.