
Shop BESA LIGHTING
See all product information
Sultana Rope Pendant, Flare, Black, 1x40W Incandescent
Mfr # 1JT-SULTANA-F-BK
Zoro # G206142167
product price:Â $562.50
/ea
Free Shipping & Returns
Key Features
Color
Black
Lamp Type
T10
Voltage
120V
Style
Rustic
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JT-SULTANA-F-BK
Zoro #
G206142167
UPC #
767893133023
Country of Origin
China
Details
Color
Black
Lamp Type
T10
Voltage
120V
Style
Rustic
Shade Material
Glass
Chandelier/ Pendant Type
Flare
Fixture Wattage
40W
Lamp Quantity
1
Material
Aluminum
Description
Our industrial styled Sultana Flare composed of a black aluminum bracket and artistic display of radiused woven metal rods, offers a look that will easily merge into the recent urban decorating trend. The exposed hardware is designed to be celebrated, and creates a light sculpture as it gracefully plays with the focused downlight. The Rope pendant fixture is equipped with a 6' natural hemp rope, 2" in diameter, and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.