
Supra Cord Pendant, Silver/Glitter, Satin Nickel Finish, 1x60W Incandescent (Discontinued)
- Mfr # 1JT-SUPRASL-SN
- Zoro # G106137348
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JT-SUPRASL-SN
Zoro #
G106137348
UPC #
767893277741
Country of Origin
Poland
Details
Color
Silver
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Modern
Shade Material
Glass
Material
Steel
Fixture Type
Cord
Lamp Quantity
1
Fixture Wattage
60W
Bulb Technology
Standard
Description
Our Supra pendant is designed with a Silver toroidal shade and technologically applied inner crystal-coated transparent bottom glass, effectively concealing a focused downlight that brings the crystal coating to sparkling life. The cord pendant fixture is equipped with a 10' SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.