Swan Stem Pendant, Black/Opal, White Finish, 1x23W LED

  • Mfr # 1TT-SWANBK-LED-WH

  • Zoro # G306139722


product price:  $2,041.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-SWANBK-LED-WH
Zoro #
G306139722
UPC #
767893278427
Country of Origin
China

Dimensions

Maximum Hanging Length
39 In.
Shade Diameter
24.75 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Length
24.75 in
Shade Height
3.25 in
Canopy/Fitter Length
5 in
Width
24.75 in
Height
3.25 in
Length
24.75 in

Details

Color
Black
Housing Finish
White
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Farmhouse Modern
Shade Material
Metal/Glass
Item
Pendant
Dimmable
Yes
Includes
Lamps
Color Temperature
3000K
Lamp Quantity
1
Fixture Type
120V Stem Pendant
Housing Material
Steel
Max. Fixture Wattage
23W
Material
Steel
Standards
UL; cUL
Fixture Wattage
23W
CRI
90+
Rated Life
25000
Lumens
2065
Shade Color
Black
Fixture Socket Type
Integrated
Shade Finish
Black/Opal
Lamp Shape
Board
Lamp Included
Yes
Damp/Wet Rating
Damp
Lamp Base
Integrated
Series
Swan

Description

Our Swan employs a contemporary large-scale spun aluminum shade along with a blown glass toroidal diffuser, for a seductive inner glow combined with effective downlighting. The upper portion of the shade is painted in various color options, resulting in a design ideal for a diverse group of architectural spaces. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.