This item is Discontinued.

Besa Lighting Swirl 1WU Swing Arm, 1x 50W Halogen 1WU-550493-SN

Swirl 1WU Swing Arm, 1x 50W Halogen (Discontinued)

  • Mfr # 1WU-550493-SN
  • Zoro # G806140204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WU-550493-SN
Zoro #
G806140204
UPC #
767893379049
Country of Origin
China

Dimensions

Height
8.75
Length
22.375

Details

Fixture Type
Double Swing-Arm
Fixture Voltage
12V
Finish
Satin Nickel
Glass Color
Multicolored
Fixture Wattage
50W
Bulb Technology
Standard
Lamp Quantity
1
Housing Material
Brass/Steel
Lamp Type
T4
Housing Finish
Satin Nickel

Description

The Kona pendant features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Dicro glass is clear blown glass with a technologically advanced dichroic coating applied to the inside. The coating contains multiple micro-layers of metals that create unique optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a mirror; when lit, it becomes translucent with an array of multicolored blue-purple effects. The swingarm fixture includes a 12V electronic transformer and integrated full-range rotary dimmer. The adjustable arm assembly allows for 155 degree rotation and pivots at the clamshell-shaped center connection. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.