Swirl Mini Sconce, Dicro Swirl, Bronze Finish, 1x5W LED

  • Mfr # 1SW-550493-LED-BR

  • Zoro # G606141814


product price:  $436.50
/ea
Free Shipping & Returns

Key Features

Height
6.5
Fixture Voltage
120V
Glass Color
Multicolored
Length
5.5
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SW-550493-LED-BR
Zoro #
G606141814
UPC #
767893099510
Country of Origin
Germany

Dimensions

Height
6.5
Length
5.5

Details

Fixture Voltage
120V
Glass Color
Multicolored
Lamp Type
T3
Bulb Technology
LED
Housing Material
Steel
Housing Finish
Bronze
Fixture Wattage
5W
Lamp Quantity
1
Color
Dicro Swirl

Description

The Kona features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Dicro glass is clear blown glass with a technologically advanced dichroic coating applied to the inside. The coating contains multiple micro-layers of metals that create unique optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a mirror; when lit, it becomes translucent with an array of multicolored blue-purple effects. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.