Swirl Mini Sconce, Dicro Swirl, Satin Nickel Finish, 1x40W Halogen

  • Mfr # 1SW-550493-SN

  • Zoro # G906142016


product price:  $387.00
/ea
Free Shipping & Returns

Key Features

Height
6.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Multicolored
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-550493-SN
Zoro #
G906142016
UPC #
767893613082
Country of Origin
Germany

Dimensions

Height
6.5
Length
5.5

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Multicolored
Lamp Type
T5
Lamp Quantity
1
Bulb Technology
Standard
Housing Finish
Satin Nickel
Fixture Wattage
40W
Housing Material
Steel
Color
Dicro Swirl

Description

The Kona features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Dicro glass is clear blown glass with a technologically advanced dichroic coating applied to the inside. The coating contains multiple micro-layers of metals that create unique optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a mirror; when lit, it becomes translucent with an array of multicolored blue-purple effects. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.