
Tamburo 7 Wall Sconce, Amber Matte, Satin Nickel Cap Finish, 1x75W Incandescent (Discontinued)
- Mfr # 704280-SN
- Zoro # G906140791
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
704280-SN
Zoro #
G906140791
UPC #
767893763060
Country of Origin
China
Dimensions
Height
11.75
Length
7
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Beige
Bulb Technology
Standard
Lamp Type
A19
Housing Finish
Satin Nickel
Lamp Quantity
1
Housing Material
Steel
Fixture Wattage
75W
Color
Amber Matte
Description
The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.