Tamburo 7 Wall Sconce, Blue Cloud, Bronze Cap Finish, 1x75W Incandescent

  • Mfr # 704286-BR

  • Zoro # G006140813


product price: $261.00
/ea
Free Shipping & Returns

Key Features

Height
11.75
Fixture Voltage
120V
Glass Color
Blue
Housing Material
Steel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704286-BR
Zoro #
G006140813
UPC #
767893763145
Country of Origin
China

Dimensions

Height
11.75
Length
7

Details

Fixture Voltage
120V
Glass Color
Blue
Housing Material
Steel
Lamp Type
A19
Housing Finish
Bronze
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
75W
Color
Blue Cloud

Description

The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This décor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.