Tamburo 7 Wall Sconce, Carrera, Polished Nickel Cap Finish, 1x75W Incandescent

  • Mfr # 704219-PN

  • Zoro # G906140661


product price:  $261.00
/ea
Free Shipping & Returns

Key Features

Height
11.75
Fixture Voltage
120V
Glass Color
White
Length
7
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704219-PN
Zoro #
G906140661
UPC #
767893782924
Country of Origin
China

Dimensions

Height
11.75
Length
7

Details

Fixture Voltage
120V
Glass Color
White
Fixture Wattage
75W
Housing Finish
Polished Nickel
Bulb Technology
Standard
Lamp Quantity
1
Housing Material
Steel
Lamp Type
A19
Color
Carrera

Description

The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products