
Tamburo 7 Wall Sconce, Habanero, Polished Nickel Cap Finish, 1x75W Incandescent (Discontinued)
- Mfr # 7042HB-PN
- Zoro # G606141616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7042HB-PN
Zoro #
G606141616
UPC #
767893782931
Country of Origin
China
Dimensions
Height
11.75
Length
7
Details
Fixture Voltage
120V
Glass Color
Orange
Housing Finish
Polished Nickel
Fixture Wattage
75W
Lamp Quantity
1
Lamp Type
A19
Bulb Technology
Standard
Housing Material
Steel
Color
Habanero
Description
The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.