
Tamburo 7 Wall Sconce, Habanero, Satin Nickel Cap Finish, 1x75W Incandescent (Discontinued)
- Mfr # 7042HB-SN
- Zoro # G106141628
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7042HB-SN
Zoro #
G106141628
UPC #
767893518950
Country of Origin
China
Dimensions
Height
11.75
Length
7
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Orange
Housing Material
Steel
Lamp Quantity
1
Housing Finish
Satin Nickel
Bulb Technology
Standard
Lamp Type
A19
Fixture Wattage
75W
Color
Habanero
Description
The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.