Tamburo 7 Wall Sconce, Honey, Bronze Cap Finish, 1x8W LED

  • Mfr # 7042HN-LED-BR

  • Zoro # G006141605


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Height
11.75
Fixture Voltage
120V
Glass Color
Almond
Housing Material
Steel
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7042HN-LED-BR
Zoro #
G006141605
UPC #
767893846381
Country of Origin
China

Dimensions

Height
11.75
Length
7
Width
3.5 in

Details

Fixture Voltage
120V
Glass Color
Almond
Housing Material
Steel
Lamp Quantity
1
Housing Finish
Bronze
Fixture Wattage
8W
Lamp Type
A19
Bulb Technology
LED
Color
Honey
Body Material
Glass
Lamp Base
GU24
Damp/Wet Rating
Damp
Lamp Included
Yes
Dimmable
Yes
Style
Contemporary
Item
Sconce
Finish
Bronze
Series
Tamburo

Description

The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.