1 Light Paulette Wall Sconce Aged Brass/Ceramic Indigo Wash
- Mfr # H1140101-AGB/CIW
- Zoro # G822936409
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Height
11.25 in
Diameter
9-3/4 in
Finish
Aged Brass/Ceramic Indigo Wash
Damp/Wet Rating
Damp Rated
Number of Bulbs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1140101-AGB/CIW
- Zoro #
- G822936409
- UPC #
- 197292998693
- Country of Origin
- Viet Nam
Dimensions
- Height
- 11.25 in
- Diameter
- 9-3/4 in
Details
- Finish
- Aged Brass/Ceramic Indigo Wash
- Item
- Paulette Wall Sconce
- Damp/Wet Rating
- Damp Rated
- Number of Bulbs
- 1
- Collection/Series
- Paulette
- Frame Material
- Ceramic
- Lamp Base
- E12 Candelabra Base
- Watts
- 10 W
- Standards
- cUL Listed
Description
The delicately scalloped Paulette sconce embodies the spirit of new Romanticism, transforming functional lighting into artful expression. A hand-sculpted ceramic backplate creates an expressive vignette in either Gossamer Ivory, Indigo Wash, or a Moss Crackle glaze. An Aged Brass gooseneck arm introduces a heritage detail that completes this transitional fixture.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.