
Tamburo 7 Wall Sconce, Magma, Bronze Cap Finish, 1x75W Incandescent (Discontinued)
- Mfr # 7042MA-BR
- Zoro # G506141396
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7042MA-BR
Zoro #
G506141396
UPC #
767893501464
Country of Origin
Türkiye
Dimensions
Height
11.75
Length
7
Details
Fixture Voltage
120V
Glass Color
Red
Housing Material
Steel
Housing Finish
Bronze
Fixture Wattage
75W
Bulb Technology
Standard
Lamp Quantity
1
Lamp Type
A19
Color
Magma
Description
The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.