Shop WESTINGHOUSE
See all product information
Create Account
One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls
- Mfr # 6331600
- Zoro # G7459989
product price:Â
$
55.39
/ea
Key Features
Height
10.83
Diameter
6.5"
Width
6.89
Dimmable
No
Fixture Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6331600
- Zoro #
- G7459989
- UPC #
- 24034633164
- Country of Origin
- China
- Dimmable
- No
- Fixture Voltage
- 120V
- Finish
- Text Iron/Barn
- Lamp Included
- No
- Voltage
- 120V
- Series
- BARNWELL
- Watts
- 60
- Housing Material
- METAL & GLASS
- Lamp Type
- A19 OR TORPEDO
- Lamp Watts
- 60 W
- Lamp Quantity
- 1
- Shade
- Clear Hammered Glass
- Style
- Vintage
- Damp Approved
- Yes
- Indoor/Outdoor
- Indoor
- Lamp Base
- E26 (Medium)
- Damp/Wet Rating
- Damp
Dimensions
- Height
- 10.83
- Diameter
- 6.5"
- Width
- 6.89
- Length
- 7.87
- Shade Diameter
- 3.94 in
Description
The Barnwell one-light wall fixture features distinctive details that add rich visual interest to the design. The strong, curving arm is finish in textured iron and set against a hand-painted barnwood finish. The warm tones and allure of hammered glass come together to create a refined, rustic elegance. Perfect in a bathroom, powder room or dining room for a relaxed, inviting ambiance. This wall light can be installed in an up or down position to suit your needs. For vintage appeal we recommend Westinghouse Timeless or long-lasting, energy-saving Filament LED bulbs. The Barnwell is part of a coordinating collection of fixtures created to inspire design consistency throughout your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.