
Tamburo 8 Stem Pendant, Cherry, Satin Nickel Finish, 1x100W Incandescent
Mfr # 1TT-4006CH-SN
Zoro # G406140765
product price: $1,123.99
/ea
Free Shipping & Returns
Key Features
Color
Cherry
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-4006CH-SN
Zoro #
G406140765
UPC #
767893703721
Country of Origin
Türkiye
Dimensions
Height
9.875 in
Length
7.875 in
Width
7.875 in
Details
Color
Cherry
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Fixture Type
Stem
Fixture Wattage
100W
Bulb Technology
Standard
Lamp Quantity
1
Damp/Wet Rating
Damp
Lamp Base
Medium base
Dimmable
Yes
Item
Pendant
Lamp Included
No
Number of Lights
1
Series
Tamburo
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.